Please login to your online account to display your discounted pricing

Manostat™ Precision Pump Tubing Links

Manostat Precision Pump Tubing Links are for use with Carter Variable Flow Pumps.

$188.21 - $188.21

Specifications

For Use With (Equipment) Carter Variable Flow Pumps
View More Specs
Products
Catalog Number Mfr. No. Material Tubing Size Price Quantity    

13-875-264

 
cole parmer inst co
72570165
Silicone 16 Pack of 6 Each for $188.21
Description & Specifications

Specifications

For Use With (Equipment) Carter Variable Flow Pumps

Thermo Scientific™ Manostat Precision Pump Tubing Links are for use with Carter Variable Flow Pumps.

Tygon R-3603 PVC

  • Thermoplastic Tygon™ R-3603 PVC based material with plasticizer
  • Firm stiff material
  • Transparent, clear in color
  • Temperature range -58° to +165°F (-50° to +74°C)
  • FDA 21 CFR 175.300

Silicone Platinum Cured

  • Thermal set rubber
  • Siloxanes polymers and amorphous silica
  • Excellent compression strength
  • Soft material
  • Translucent, clear to light amber in color
  • Temperature range -60° to +460°F (-51° to +232°C)
  • USP Class IV FDA 21 CFR 177.300

Pharmed Santoprene

  • Thermoplastic elastomer
  • Polypropylene-based material with USP mineral oil
  • Excellent tensile strength
  • Opaque, beige in color
  • Temperature range -75° to +275°F (-59° to +135°C)
  • Meets USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51)