Please login to your online account to display your discounted pricing

Manometers

Ideal for use in lab, field or factory.

$319.05 - $363.30

Specifications

Accuracy ±0.3% full scale at 25°C
Certifications/Compliance NIST, CE, UL
Connection Type RS232
Includes Connection hose, instructions and 9V battery, in a hard shell carrying case
Product Type Portable manometer
View More Specs
Includes:  Come ready to use with connection hose, instructions, and a 9V battery, in a hard-shell carrying case.
Products
Catalog Number Mfr. No. Range Resolution For Use With (Application) Price Quantity    

S96339

 
fisher science education
840083
0 to 100psi 0.1 Measuring low differential pressure in 11 units of measures in clean rooms, test and balance, medical equipment, HVAC, pneumatic systems, computer peripherals, lab, field or factory Each for $319.05

S96299

 
fisher science education
840085
0 to 2psi 0.004 Measuring low differential pressure in 5 units of measure in clean rooms, test and balance, medical equipment, HVAC, pneumatic systems, computer peripherals, lab, field or factory Each for $363.30
Description & Specifications

Specifications

Accuracy ±0.3% full scale at 25°C
Certifications/Compliance NIST, CE, UL
Connection Type RS232
Includes Connection hose, instructions and 9V battery, in a hard shell carrying case
Product Type Portable manometer
Display Type LCD
Repeatability ±0.2% (Typical), ±0.5% (full scale)
Warranty 1 Year
Weight (English) 5 oz.
Weight (Metric) 0.15kg

Portable, and weighs only 5 oz. (150g).

  • All manometers read gauge and differential pressure in up to 11 units of measure (except 2psi model which reads 5 units of measure)
  • Feature large backlight display, max-min, hold, and auto power off functions
  • RS232 port for communication with a computer

High accuracy of ±0.3% full scale at 25°C, repeatability: ±0.2% (max ±0.5%) FSO, and combined linearity and hysteresis:±0.2 (Max ±1.0%) FSO.

Dimensions: 7.13 × 2.75 × 1 in. (182 × 72 × 30mm).