Please login to your online account to display your discounted pricing

Manometers


Ideal for use in lab, field or factory.

Manufacturer: fisher science education  840083

 View more versions of this product

Catalog No. S96339

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Includes Connection hose, instructions and 9V battery, in a hard shell carrying case
Range 0 to 100psi
Repeatability ±0.2% (Typical), ±0.5% (full scale)
Product Type Portable manometer
Weight (English) 5 oz.
For Use With (Application) Measuring low differential pressure in 11 units of measures in clean rooms, test and balance, medical equipment, HVAC, pneumatic systems, computer peripherals, lab, field or factory
Connection Type RS232
Resolution 0.1
Pressure 150psi
Certifications/Compliance NIST, CE, UL
Weight (Metric) 0.15kg
Accuracy ±0.3% full scale at 25°C
Display Type LCD