Please login to your online account to display your discounted pricing

Manometers


Ideal for use in lab, field or factory.

Manufacturer: fisher science education  840085

 View more versions of this product

Catalog No. S96299

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Accuracy ±0.3% full scale at 25°C
Includes Connection hose, instructions and 9V battery, in a hard shell carrying case
Product Type Portable manometer
Weight (English) 5 oz.
Certifications/Compliance NIST, CE, UL
Display Type LCD
For Use With (Application) Measuring low differential pressure in 5 units of measure in clean rooms, test and balance, medical equipment, HVAC, pneumatic systems, computer peripherals, lab, field or factory
Weight (Metric) 0.15kg
Repeatability ±0.2% (Typical), ±0.5% (full scale)
Connection Type RS232
Pressure 20psi
Resolution 0.004
Range 0 to 2psi