Please login to your online account to display your discounted pricing

GVS Maine Nylon Lift Transfer Membranes


Manufacturer: gvs maine  MM1212652

 View more versions of this product

Catalog No. NL0HY08550

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Format Circle
Pore Size 0.45μm
For Use With (Application) Colony and plaque lift procedures and UV crosslinking
Quantity 50/Pk.
Material Nylon Lift
Diameter (Metric) 85mm