Please login to your online account to display your discounted pricing

GVS Maine Nylon Charged Transfer Membranes


Manufacturer: gvs maine  MM1213470

 View more versions of this product

Catalog No. NB0HYA0010

  • / Each
 

Description & Specifications

Specifications

Quantity 1 Ea.
Material Charged Nylon
Pore Size 0.45μm
For Use With (Application) Southern, Northern, and alkaline transfers and reprobing procedures
Width (Metric) 3m
Format Roll
Binding Capacity 450μg/cm2
Length (Metric) 20cm