Please login to your online account to display your discounted pricing

GVS Maine Nylon Charged Transfer Membranes


Manufacturer: gvs maine  MM1213450

 View more versions of this product

Catalog No. NB0HY330F5

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Quantity 5/Pk.
Width (Metric) 30cm
Binding Capacity 450μg/cm2
Format Sheet
Pore Size 0.45μm
Material Charged Nylon
For Use With (Application) Southern, Northern, and alkaline transfers and reprobing procedures
Length (Metric) 30cm