Please login to your online account to display your discounted pricing

GVS Maine Nylon Charged Transfer Membranes


Manufacturer: gvs maine  MM1213449

 View more versions of this product

Catalog No. NB0HY322F5

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Quantity 5/Pk.
Binding Capacity 450μg/cm2
Pore Size 0.45μm
Format Sheet
Width (Metric) 22cm
For Use With (Application) Southern, Northern, and alkaline transfers and reprobing procedures
Material Charged Nylon
Length (Metric) 22cm