missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MadgeTech™ Madgetech™ OctTemp2000 Eight-Channel Thermocouple Temperature Datalogger

Ideal for monitoring multiple points from a central location

Manufacturer:  MadgeTech™ OCTTEMP2000

 View more versions of this product

Catalog No. 15-060-011



Includes:
  • 9V lithium or alkaline battery (user replaceable)
  • Universal power supply

Requires : Interface and software package (15-060-036)

Description

Description

Features onscreen minimum, maximum and average statistics, as well as a user configurable graphics screen that allows for any combination of channels to be displayed. Ideal for a variety of applications, whether it is remote temperature monitoring, or multiple points in a central location. Data from all channels is simultaneously logged and displayed onscreen for real-time monitoring. It can then be downloaded to a PC for further analysis.

  • Large backlit LCD
  • User-friendly front panel
  • Accepts thermocouple Types J, K, T, E, R, S, B, N
  • High speed downloading
  • Onscreen statistics
  • External power or user replaceable battery
  • Low battery indicator
  • Simple setup and installation
  • Minimal long-term maintenance
  • Long-term field deployment
  • Software programmable immediate start or delay start up to six months in advance
  • May be used with PC to monitor and record data in real time
Software Features: Multiple graph overlay, statistics, digital calibration, zoom in/zoom out, lethality equations, mean kinetic temperature, full time zone support, data annotation, min/max/average lines, data table view, automatic report generation, summary view, multilingual
Specifications
  • Temperature range: -20°C to +60°C
  • Temperature resolution: 0.05°C
  • Calibrated accuracy: ±0.5°C (0 to +50°C)
  • Thermocouple types: J, K, T, E, R, S, B, N
  • Memory: 500,000 readings per channel; channels can be disabled to increase memory
  • Reading rate: four readings per second up to one every 24 hours
  • Calibration: digital calibration through software
  • Computer interface: USB (cable required); 115,200 baud
  • Software: XP SP3/Vista/Windows™ 7
  • Battery life: 8 month with display off; 3 months typical with continuous display use
  • Dimensions: 7.2 x 2.7 x 1.39 in. (18.3 x 6.8 x 3.6cm)

Monitor multiple points, warehouse monitoring, refrigerator monitoring, medical and pharmaceutical, oven monitoring, smoke houses, food processing, HVAC, engine studies.

Compliance

CE approved

Specifications

Specifications

-20° to +60°C
9V Lithium or Alkaline battery, universal power adapter
CE
18 Months
500000/Channel
OctTemp2000 Datalogger
LCD
0.05°C
-4° to 140°F
16.9 oz.
OCTTEMP2000
Digital calibration
9V Lithium or Alkaline
8 Internal and 8 Remote
0 to 95%
For monitoring multiple points, warehouse monitoring, refrigerator monitoring, medical and pharmaceutical, oven monitoring, smoke houses, food processing
Anodized Aluminum
-20° to +60°C
Semiconductor
480g
Documents