Please login to your online account to display your discounted pricing

Madgetech™ OctTemp2000 Eight-Channel Thermocouple Temperature Datalogger

Ideal for monitoring multiple points from a central location

$1,726.63 - $1,726.63

Specifications

Battery Life 18 Months
Battery Type 9V Lithium or Alkaline
Channels 8 Internal and 8 Remote
Data Memory 500000/Channel
Calibration Digital calibration
View More Specs
Includes: 
  • 9V lithium or alkaline battery (user replaceable)
  • Universal power supply
Requires:  Interface and software package (15-060-036)
Products
Catalog Number Mfr. No. Certifications/Compliance Humidity Includes Price Quantity    

15-060-011

 
madgetech inc
OCTTEMP2000
CE 0 to 95% 9V Lithium or Alkaline battery, universal power adapter Each for $1,726.63
Description & Specifications

Specifications

Battery Life 18 Months
Battery Type 9V Lithium or Alkaline
Channels 8 Internal and 8 Remote
Data Memory 500000/Channel
Calibration Digital calibration
Product Type OctTemp2000 Datalogger
Temperature Range (Metric) -20° to +60°C
Display Type LCD
For Use With (Application) For monitoring multiple points, warehouse monitoring, refrigerator monitoring, medical and pharmaceutical, oven monitoring, smoke houses, food processing
Material Anodized Aluminum
Model OCTTEMP2000
Operating Temperature (English) -4° to 140°F
Temperature (Metric) Operating -20° to +60°C
Temperature Resolution 0.05°C
Temperature Sensor Semiconductor
Weight (English) 16.9 oz.
Weight (Metric) 480g

Features onscreen minimum, maximum and average statistics, as well as a user configurable graphics screen that allows for any combination of channels to be displayed. Ideal for a variety of applications, whether it is remote temperature monitoring, or multiple points in a central location. Data from all channels is simultaneously logged and displayed onscreen for real-time monitoring. It can then be downloaded to a PC for further analysis.

  • Large backlit LCD
  • User-friendly front panel
  • Accepts thermocouple Types J, K, T, E, R, S, B, N
  • High speed downloading
  • Onscreen statistics
  • External power or user replaceable battery
  • Low battery indicator
  • Simple setup and installation
  • Minimal long-term maintenance
  • Long-term field deployment
  • Software programmable immediate start or delay start up to six months in advance
  • May be used with PC to monitor and record data in real time
Software Features: Multiple graph overlay, statistics, digital calibration, zoom in/zoom out, lethality equations, mean kinetic temperature, full time zone support, data annotation, min/max/average lines, data table view, automatic report generation, summary view, multilingual
Specifications
  • Temperature range: -20°C to +60°C
  • Temperature resolution: 0.05°C
  • Calibrated accuracy: ±0.5°C (0 to +50°C)
  • Thermocouple types: J, K, T, E, R, S, B, N
  • Memory: 500,000 readings per channel; channels can be disabled to increase memory
  • Reading rate: four readings per second up to one every 24 hours
  • Calibration: digital calibration through software
  • Computer interface: USB (cable required); 115,200 baud
  • Software: XP SP3/Vista/Windows™ 7
  • Battery life: 8 month with display off; 3 months typical with continuous display use
  • Dimensions: 7.2 x 2.7 x 1.39 in. (18.3 x 6.8 x 3.6cm)

Monitor multiple points, warehouse monitoring, refrigerator monitoring, medical and pharmaceutical, oven monitoring, smoke houses, food processing, HVAC, engine studies.

CE approved

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.