missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Lysing Matrix SS, 2mL Tube
MP Biomedicals™ Lysing Matrix SS, 2mL Tube for nucleic acid isolation and purification
$254.38 - $2365.06
Specifications
Content And Storage | Room temperature |
---|---|
Sample Type | Animal Tissue, Roots, Bone, Feces, Sludge, Soil, Spores, Heart, Lung, Plants, Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants |
DNase | Free |
For Use With (Equipment) | FastPrep-24 5G, FastPrep-24, FastPrep-96 |
For Use With (Application) | Nucleic acid isolation and purification |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
MP116921100
|
MP Biomedicals™
116921100 |
100 x 2 mL |
Each for $498.50
|
|
|||||
MP116921500
|
MP Biomedicals™
116921500 |
500 x 2 mL |
Each for $2,365.06
|
|
|||||
MP116921050
|
MP Biomedicals™
116921050 |
50 x 2 mL |
Pack for $254.38
|
|
|||||
Description
- Each impact-resistant 2 mL tube contains one 6.35 mm, .25 cal. (0.25 in.) stainless-steel grinding ball
- Use to break hard/brittle samples
- Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
Specifications
Room temperature | |
Free | |
Nucleic acid isolation and purification | |
SS | |
Free |
Animal Tissue, Roots, Bone, Feces, Sludge, Soil, Spores, Heart, Lung, Plants, Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants | |
FastPrep-24 5G, FastPrep-24, FastPrep-96 | |
Stainless-steel grinding ball | |
Lysing Matrix Tube |