missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Lysing Matrix SS, 2mL Tube
MP Biomedicals™ Lysing Matrix SS, 2mL Tube for nucleic acid isolation and purification
Supplier: MP Biomedicals™ 116921500
Description
- Each impact-resistant 2 mL tube contains one 6.35 mm, .25 cal. (0.25 in.) stainless-steel grinding ball
- Use to break hard/brittle samples
- Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
Specifications
Room temperature | |
Free | |
Nucleic acid isolation and purification | |
SS | |
500 x 2 mL |
Animal Tissue, Roots, Bone, Feces, Sludge, Soil, Spores, Heart, Lung, Plants, Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants | |
FastPrep-24 5G, FastPrep-24, FastPrep-96 | |
Stainless-steel grinding ball | |
Lysing Matrix Tube | |
Free |