missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ TallPrep™ Lysing Matrix M, 4.5 mL Tubes
TallPrep™ Lysing Matrix M contains zirconium oxide ceramic spheres and is used to grind hard plant and animal tissues.
Supplier: MP Biomedicals™ 116949025
Description
Impact-resistant Lysing Matrix M can be used with FastPrep instruments or similar bead beater. Used to grind hard or brittle tissues and to isolate intact viruses from infected tissues. Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.
- Tube size: 4.5 mL
- Samples types: Bone, Heart, Lung, Seeds, Skeletal Muscles, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues
- Matrix composition: 1/4 in. (6.35 mm) diameter zirconium oxide ceramic grinding spheres
Specifications
Quarter inch diameter Zirconium Oxide Coated Ceramic Sphere | |
Animal Tissues, Plants, Plants, Food, Heart, Lung, Roots, Seeds, Skeletal Muscle, Spores | |
FastPrep instrument or other bead beater | |
Lysing Matrix M | |
Rnase-free |
Store at Room Temperature. | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
25 x 4.5 mL Tubes |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.