missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MP Biomedicals™ Lysing Matrix D

FastPrep™ Lysing Matrix D are used primarily with FastPrep™ homogenizers or any other bead beater, for lysis of softer tissues like brain, liver, kidney, lung and spleen. Also used to lyse plant tissue such as leaves, roots, fruits as well as cultured cells and whole insects.

Manufacturer:  MP Biomedicals™ 116953100

 View more versions of this product

Catalog No. MP116953100



Description

Description

  • Each impact resistant tube contains 1.4mm ceramic spheres
  • Available in various tube formats from 2mL to 50mL and as a 96 well rack (1.2mL tubes)
  • Sample Type: Plant and animal tissues, cultured cells
  • Molecule to be Enriched: DNA, RNA, proteins, other small molecules
  • Matrix Composition: Matrix D, contains 1.4mm ceramic spheres
Specifications

Specifications

Dnase-free
Lysing matrix D
RNase-free
Nucleic Acid isolation and purification
100 x 50mL
Documents