missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Lysing Matrix C, 96-Well Rack
Lysing Matrix C, 96-Well Rack is pre-filled with 1 mm silica spheres for lysis of yeast and fungi.
Supplier: MP Biomedicals™ 116982010
Description
Lysing Matrix C, 96-well rack comes with 1.2 mL cluster-strip tube and cap assemblies pre-filled with 1 mm silica spheres. Use with FastPrep-96 instrument or similar bead beater.
- Tube size: 96-tube rack
- Sample types: Yeast, fungi, mold, spores, filamentous algae
- Matrix composition: 1 mm silica spheres
Specifications
Silica Spheres | |
Yeast, Fungi, Spores, Algae | |
FastPrep-96 | |
Lysing Matrix C | |
10 Pk. |
Room temperature | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
96 | |
Rnase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.