missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ BigPrep™ Lysing Matrix C, 50 mL Tubes
BigPrep™ Lysing Matrix C, 50 mL Tubes are composed of 1 mm silica spheres and are used primarily for lysis of yeast and fungi.
Supplier: MP Biomedicals™ 116952500
Description
BigPrep Lysing Matrix C, 50 mL tube contains 1 mm silica spheres that are chemically inert and will not bind nucleic acids. Can be used on FastPrep instruments or any bead beater.
- Used primarily for lysis of yeast and fungi and can also be used for yeasts, fungi, molds, spores and filamentous algae
- Sample types: Yeasts, fungi, molds, spores, filamentous algae
Specifications
1 mm Silica Spheres | |
Yeast, Fungi, Spores, Algae | |
FastPrep instruments or other bead beaters | |
Lysing Matrix C | |
RNase-free |
Store at Room Temperature. | |
DNase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
500 x 50 mL | |
Up to 7 g per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.