missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI™ Lyovapor™ L-300 Continuous Freeze Dryer: PROMO

The Continuous L-300 Lyovapor™ is a unique freeze dryer, providing unlimited freeze drying for the first time with BUCHI's Infinite-Technology™. Dual condensers allow for continuous sublimation of both water and organic based solvents.

Specifications

Type 3-phase
Capacity unlimited
Temperature Range (Metric) −105°C
Length (English) Exterior 35 in.
Height (English) Exterior 39 in.
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
05-403-008PM View Documents BUCHI
300IN03050024PM
Pfieffer Duo 11 Vacuum Pump, Manifold 36-position N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-403-009PM View Documents BUCHI
300IN16150024PM
Pfieffer Duo 11 Vacuum Pump, Tray 6-position N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Infinite-Technology™, allowing for continuous freeze drying due to dual condensers
  • -105°C lowest condenser temperature
  • Automated cleaning
  • Sublimiation of both water and organic-based solvents
  • Advanced software for creating and managing methods, data record and reporting

Certifications

CE Certified

Specifications

Specifications

3-phase
−105°C
39 in.
CE Certified
unlimited
35 in.
208 to 230V
551 lb.