Please login to your online account to display your discounted pricing

Thermo Scientific™ LP Vortex Mixer

Choose to continuously mix or pulse samples with our low profile vortex mixer.

$697.02 - $792.88

Specifications

Certifications/Compliance CE
Dimensions (L x W x H) Exterior 8.3 x 6.1 x 3.3 in. (210 x 154 x 83mm)
Height (English) Exterior 3.3 in.
Height (Metric) Exterior 83mm
Hertz 50/60Hz
View More Specs

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Plug Type Load Bearing Capacity Operating Modes Speed Price Quantity    

11676331

 
thermo scientific™
88880017
USA 0.5kg (1.1 lb.) Continuous / Touch 0 to 3,000rpm Each for $697.02

11676332

 
thermo scientific™
88880018
Cord set w/various plugs 0.5kg (1.1 lb.) Continuous / Touch 0 to 3,000rpm Each for $792.88
Description & Specifications

Specifications

Certifications/Compliance CE
Dimensions (L x W x H) Exterior 8.3 x 6.1 x 3.3 in. (210 x 154 x 83mm)
Height (English) Exterior 3.3 in.
Height (Metric) Exterior 83mm
Hertz 50/60Hz
Length (English) Exterior 8.3 in.
Length (Metric) Exterior 210mm
Load Bearing Capacity 0.5kg (1.1 lb.)
Operating Modes Continuous / Touch
Shipping Weight (English) 6.8 lb.
Shipping Weight (Metric) 3.1kg
Speed 0 to 3,000rpm
Voltage 100 to 240V
Width (English) Exterior 6.1 in.
Width (Metric) Exterior 154mm
Electrical Requirements 100 to 240V 50/60Hz
Warranty and Service Offering 2 Years

Choose to continuously mix or pulse samples with the Thermo Scientific™ LP Vortex Mixer.

  • Low-profile design with small footprint
  • Continuous or pulsing functions
  • Speed Control: 0 to 3000rpm
  • Built-in safety features regarding current overload
Ordering Information:
Wide variety of optional accessories to accommodate different vessel types

2 year warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.