missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Low-Temp Series Lab Ovens
PID microprocessor control accurately maintains temperature settings within ±1.0°C, even in varying ambient or power supply conditions.
$1,243.35 - $1,653.75
Specifications
Certifications/Compliance | CSA, UL |
---|---|
Chamber Material | Steel |
Voltage | 115 V |
For Use With (Application) | For part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing |
Type | Laboratory Oven |
Description
- Cabinets have heavy steel double-wall construction with high-impact thermoplastic handles on doors
- Corrosion-resistant aluminized steel interiors with high-density mineral wool insulated work space
- Hard, scratch-resistant exteriors painted gray with hammer finish
- All components are quality UL- and CSA-recognized
- Energy-efficient, low-watt density, incoloy-sheathed heating elements
- Temperature-tracking feature stores temperature deviation from set point
- With large LEDs to display process temperature
- Temperature range: 210°F (99°C)
Applications:
Part drying, baking, curing, sterilizing, evaporating, heat treating, annealing and testing
Warranty
18-month factory warranty.
Specifications
CSA, UL | |
115 V | |
Laboratory Oven | |
18 Months |
Steel | |
For part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing | |
-9.4°C to +98.89°C |