missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Low-Temp Series Lab Ovens

PID microprocessor control accurately maintains temperature settings within ±1.0°C, even in varying ambient or power supply conditions.

Manufacturer:  Fisher Scientific 20GCELT

 View more versions of this product

Catalog No. S04762



Description

Description

  • Cabinets have heavy steel double-wall construction with high-impact thermoplastic handles on doors
  • Corrosion-resistant aluminized steel interiors with high-density mineral wool insulated work space
  • Hard, scratch-resistant exteriors painted gray with hammer finish
  • All components are quality UL- and CSA-recognized
  • Energy-efficient, low-watt density, incoloy-sheathed heating elements
  • Temperature-tracking feature stores temperature deviation from set point
  • With large LEDs to display process temperature
  • Temperature range: 210°F (99°C)

Applications:

Part drying, baking, curing, sterilizing, evaporating, heat treating, annealing and testing

Warranty

18-month factory warranty.

Specifications

Specifications

2.6 A
13 in.
13 in.
33 cm
±0.8°C at 75°C
360 w
-9.4°C to +98.89°C
36 L
For part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing
13
Steel Double-wall, Aluminized
33 cm
21.5 in.
54.6 cm
115 V
13 in.
UL, CSA
Lab Oven
15 in.
18 Months
Documents