missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Low-Retention Pipet Tips, Nonfilter
Increase accuracy by reducing sample retention
$157.36 - $176.89
Specifications
Filtered | Non-Filtered |
---|---|
Sterility | Non-sterile |
Color | Natural |
Model | Low retention |
Tip Style | Low Retention, Extended Length |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Tip Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Tip Style | Price | Quantity | |||
02-717-136
|
N/A | Low retentionNon-sterile, Bulk | 10 μL | Low Retention, Extended Length |
Pack of 1000 Each for $157.36
Case of 10 Pack for $1,573.60
|
|
|||
02-717-137
|
N/A | Low retentionNon-sterile, Rack | 0.1 to 10 μL | Low Retention, Extended Length |
Pack of 960 Each for $176.89
Case of 5 Pack for $884.45
|
|
|||
Description
Increase accuracy by reducing sample retention
- Low retention surface minimizes samples loss
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free
- Natural color
Specifications
Non-Filtered | |
Natural | |
Low Retention, Extended Length |
Non-sterile | |
Low retention | |
Eppendorf |