Please login to your online account to display your discounted pricing

RT500 Series Portable Spectrophotometers


Designed to give fast, precise and accurate color measurement information on various colorimetric systems

Manufacturer: tintometer inc.  ORB400500

 View more versions of this product

Catalog No. 09-053-653

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Display LCD
Electrical Requirements 90 to 130 or 100 to 240V 50/60Hz
For Use With (Application) Coatings, food and beverages, household products, Plastics, textiles, pharmaceuticals and cosmetics
Height (English) 4.2 in.
Height (Metric) 10.9cm
Hertz 50/60Hz
Lamp Tungsten
Length (English) 7.7 in.
Length (Metric) 19.6cm
Measurement Time 2 sec.
Aperture Size (Metric) 8mm
Repeatability 0.05 DE™ab on white ceramic
Spectral Bandwidth 10nm
Spectral Response 400 to 700nm
Beam Geometry d/8°, DRS spectral engine
Voltage 90 to 130 or 100 to 240V
Wattage 15w