missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Lovibond™ RT500 Series Portable Spectrophotometers

Designed to give fast, precise and accurate color measurement information on various colorimetric systems

Specifications

Beam Geometry d/8°, DRS spectral engine
Lamp Tungsten
Spectral Bandwidth 10nm
Display LCD
Electrical Requirements 90 to 130 or 100 to 240V 50/60Hz
View More Specs

Products 5
Catalog Number Mfr. No. Aperture Size (Metric) For Use With (Application) Price Quantity  
Catalog Number Mfr. No. Aperture Size (Metric) For Use With (Application) Price Quantity  
09-053-654 View Documents Lovibond™
ORB400504
4mm Pharmaceuticals and cosmetics N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
09-053-655 View Documents Lovibond™
400510
14mm Coatings, food and beverages, household products, Plastics, textiles, pharmaceuticals and cosmetics N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
09-053-657 View Documents Lovibond™
400530
14mm Coatings, food and beverages, household products, Plastics, textiles, pharmaceuticals and cosmetics, medical and clinical N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
09-053-656 View Documents Lovibond™
400520
4 and 8mm Medical and clinical N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
09-053-653 View Documents Lovibond™
400500
8mm Coatings, food and beverages, household products, Plastics, textiles, pharmaceuticals and cosmetics N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

These instruments can be combined with OnColor™ software package allowing measurement data to be downloaded, analyzed in detail and stored indefinitely on a PC.

  • Optical geometry: diffuse/8°, DRS spectral engine
  • Illuminants: C, D50, D65, D75, A, F2, F7, F11, F12
  • Standard observers: 2°, 10°
  • Repeatability: 0.05 DE™ab on white ceramic
  • Storage: 1024 standards; 2000 samples
  • Display: in-built graphic LCD
  • Color scales: CIE 94, CIE L™a™b, CMC Tolerancing, Hunter Lab, CIELAB (L™C™h), Whiteness Index (ASTM E 313), xyY chromaticity co-ordinates, XYZ tristimulus values, Yellowness Index (ASTM E 313), Metamerism index

Additional features for RT520 and RT530

  • “Project” function: allows different group of standards for each project
  • “Jobs” function: step by step instructions allows programmed sequence of specific steps to assist operator in color measurement process

RT500: Coatings, Food & Beverages, Household Products, Plastics, Textiles, Pharmaceuticals & Cosmetics
RT505: Pharmaceuticals & Cosmetics
RT520: Medical and Clinical

Specifications

Specifications

d/8°, DRS spectral engine
10nm
90 to 130 or 100 to 240V 50/60Hz
2 sec.
400 to 700nm
15w
Tungsten
LCD
50/60Hz
0.05 DE™ab on white ceramic
90 to 130 or 100 to 240V