Please login to your online account to display your discounted pricing

Lovibond™ RT500 Series Portable Spectrophotometers


Designed to give fast, precise and accurate color measurement information on various colorimetric systems

Manufacturer: lovibond™  ORB400530

 View more versions of this product

Catalog No. 09-053-657

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Electrical Requirements 90 to 130 or 100 to 240V 50/60Hz
Aperture Size (Metric) 14mm
Repeatability 0.05 DE™ab on white ceramic
Wattage 15w
Spectral Response 400 to 700nm
Display LCD
For Use With (Application) Coatings, food and beverages, household products, Plastics, textiles, pharmaceuticals and cosmetics, medical and clinical
Measurement Time 2 sec.
Length (English) 7.7 in.
Beam Geometry d/8°, DRS spectral engine
Weight (English) 2 lb.
Width (English) 3.3 in.
Height (Metric) 10.9cm
Dimensions (L x W x H) 7.7 x 3.3 x 4.2 in. (19.6 x 8.4 x 10.9cm)
Length (Metric) 19.6cm
Width (Metric) 8.4cm
Spectral Bandwidth 10nm
Weight (Metric) 1.1kg
Hertz 50/60Hz
Lamp Tungsten
Voltage 90 to 130 or 100 to 240V
Height (English) 4.2 in.