Please login to your online account to display your discounted pricing

Lovibond™ RT500 Series Portable Spectrophotometers


Designed to give fast, precise and accurate color measurement information on various colorimetric systems

Manufacturer: lovibond™  ORB400520

 View more versions of this product

Catalog No. 09-053-656

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Electrical Requirements 90 to 130 or 100 to 240V 50/60Hz
Lamp Tungsten
Measurement Time 2 sec.
Wattage 15w
Dimensions (L x W x H) 7.7 x 3.3 x 4.2 in. (19.6 x 8.4 x 10.9cm)
Height (Metric) 10.9cm
Length (Metric) 19.6cm
Spectral Response 400 to 700nm
For Use With (Application) Medical and clinical
Length (English) 7.7 in.
Repeatability 0.05 DE™ab on white ceramic
Spectral Bandwidth 10nm
Aperture Size (Metric) 4 and 8mm
Display LCD
Beam Geometry d/8°, DRS spectral engine
Weight (English) 2 lb.
Width (English) 3.3 in.
Height (English) 4.2 in.
Width (Metric) 8.4cm
Weight (Metric) 1.1kg
Voltage 90 to 130 or 100 to 240V
Hertz 50/60Hz