Please login to your online account to display your discounted pricing

RT300 Series Portable Spectrophotometers


Provide absolute and difference measurements in various colorimetric systems

Manufacturer: tintometer inc.  ORB400300

 View more versions of this product

Catalog No. 09-053-603

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (English) 3.3 in.
Dimensions (L x W x H) 7.7 x 3.3 x 4.2 in. (19.6 x 8.4 x 10.9cm)
Electrical Requirements 90 to 130 or 100 to 240V 50/60Hz
Height (English) 4.2 in.
Lamp Tungsten
Beam Geometry 0/45
Voltage 90 to 130 or 100 to 240V
Wattage 15w
Weight (English) 2 lb.
Weight (Metric) 1.1kg
Width (Metric) 8.4cm
Display LCD
For Use With (Application) Chemicals, edible oils and fats, coatings, water and waste waters, food and beverages, household products, petroleum oils and waxes, Plastics, sugar solutions, syrups and honey, pharmaceuticals and cosmetics, beers, malts and caramels, medical and clinical
Height (Metric) 10.9cm
Hertz 50/60Hz
Length (English) 7.7 in.
Length (Metric) 19.6cm
Measurement Time 2 sec.
Repeatability 0.10 DE™ab on white ceramic
Spectral Bandwidth 10nm
Spectral Response 400 to 700nm