missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Lovibond™ RT300 Series Portable Spectrophotometers

Provide absolute and difference measurements in various colorimetric systems

Specifications

Beam Geometry 0/45
Dimensions (L x W x H) 7.7 x 3.3 x 4.2 in. (19.6 x 8.4 x 10.9cm)
Lamp Tungsten
Display LCD
Electrical Requirements 90 to 130 or 100 to 240V 50/60Hz
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. For Use With (Application) Repeatability Price Quantity  
Catalog Number Mfr. No. For Use With (Application) Repeatability Price Quantity  
09-053-651 Lovibond™
ORB400310
Pharmaceuticals and cosmetics 0.10 DE™ab on white ceramic N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
09-053-652 Lovibond™
ORB400320
Pharmaceuticals and cosmetics 0.05 DE™ab on white ceramic N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
09-053-650 Lovibond™
ORB400305
Pharmaceuticals, cosmetics, medical and clinical 0.10 DE™ab on white ceramic N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
09-053-603 Tintometer Inc.
ORB400300
Chemicals, edible oils and fats, coatings, water and waste waters, food and beverages, household products, petroleum oils and waxes, Plastics, sugar solutions, syrups and honey, pharmaceuticals and cosmetics, beers, malts and caramels, medical and clinical 0.10 DE™ab on white ceramic N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

This instrument is designed to give fast, precise and accurate color measurement information on a range of products. Can be combined with the OnColor™ software package allowing measurement data to be downloaded, analyzed in detail and stored indefinitely on a PC.

  • Optical geometry: 0°/45°
  • Illuminants: C, D50, D65, D75, A, F2, F7, F11, F12
  • Standard observers: 2°, 10°
  • Storage: 1024 standards; 2000 samples
  • Display: in-built graphic LCD
  • Color scales: CIE 94, CIE L™a™b, CMC Tolerancing, Hunter Lab, CIELAB (L™C™h), Whiteness Index (ASTM E 313), xyY chromaticity co-ordinates, XYZ tristimulus values, Metamerism index
  • RT305, RT310, RT320 also include Yellowness Index (ASTM E 313)

RT300, RT305, RT310

  • Repeatability: 0.10 DE™ab on white ceramic
  • Additional feature: interface to RT Color Software
RT320
  • Repeatability: 0.05 DE™ab on white ceramic
  • Additional feature: special JOBS mode, programmed sequence of specific steps to guide operator through color measurement process

Applications:

RT300: Coatings, food and beverages, household products, plastics, pharmaceuticals and cosmetics
RT305: Pharmaceuticals, cosmetics, medical and clinical
RT310, RT320: Pharmaceuticals and cosmetics

Description & Specifications

Specifications

0/45
Tungsten
90 to 130 or 100 to 240V 50/60Hz
2 sec.
90 to 130 or 100 to 240V
2 lb.
7.7 x 3.3 x 4.2 in. (19.6 x 8.4 x 10.9cm)
LCD
50/60Hz
400 to 700nm
15w
1.1kg