Please login to your online account to display your discounted pricing

Lovibond™ RT300 Series Portable Spectrophotometers


Provide absolute and difference measurements in various colorimetric systems

Manufacturer: lovibond™  ORB400320

 View more versions of this product

Catalog No. 09-053-652

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Electrical Requirements 90 to 130 or 100 to 240V 50/60Hz
Repeatability 0.05 DE™ab on white ceramic
Spectral Response 400 to 700nm
For Use With (Application) Pharmaceuticals and cosmetics
Beam Geometry 0/45
Voltage 90 to 130 or 100 to 240V
Height (English) 4.2 in.
Dimensions (L x W x H) 7.7 x 3.3 x 4.2 in. (19.6 x 8.4 x 10.9cm)
Length (Metric) 19.6cm
Spectral Bandwidth 10nm
Length (English) 7.7 in.
Display LCD
Wattage 15w
Measurement Time 2 sec.
Width (Metric) 8.4cm
Width (English) 3.3 in.
Lamp Tungsten
Weight (Metric) 1.1kg
Hertz 50/60Hz
Height (Metric) 10.9cm
Weight (English) 2 lb.