Please login to your online account to display your discounted pricing

Lovibond™ RT300 Series Portable Spectrophotometers


Provide absolute and difference measurements in various colorimetric systems

Manufacturer: lovibond™  ORB400305

 View more versions of this product

Catalog No. 09-053-650

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Electrical Requirements 90 to 130 or 100 to 240V 50/60Hz
Wattage 15w
Display LCD
Measurement Time 2 sec.
Includes RT Color software interface
Repeatability 0.10 DE™ab on white ceramic
Beam Geometry 0/45
Length (English) 7.7 in.
Width (Metric) 8.4cm
Dimensions (L x W x H) 7.7 x 3.3 x 4.2 in. (19.6 x 8.4 x 10.9cm)
Length (Metric) 19.6cm
Width (English) 3.3 in.
Height (Metric) 10.9cm
Spectral Response 400 to 700nm
For Use With (Application) Pharmaceuticals, cosmetics, medical and clinical
Spectral Bandwidth 10nm
Voltage 90 to 130 or 100 to 240V
Weight (English) 2 lb.
Hertz 50/60Hz
Weight (Metric) 1.1kg
Lamp Tungsten
Height (English) 4.2 in.