Learn More
Lovibond™ PFXi-995/P Colorimeter: Petroleum Oils and Waxes
High-precision, automatic spectrophotometer for objective color measurement
$52266.33 - $57022.84
Specifications
Calibration | Yes |
---|---|
Certifications/Compliance | CE, RoHS, WEEE |
Data Storage | 100,000+ Measurements |
Display | Backlit LCD |
Dimensions (L x W x H) | 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17 cm) |
Catalog Number | Mfr. No. | Connections | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connections | Price | Quantity | |||||
09-053-418
|
Lovibond™
1379952H |
USB, LAN, RS232 |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
09-053-417
|
Lovibond™
1379952 |
RS232 |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Accurate, highly efficient spectrophotometers for optically clear samples that meet the demand for consistent and reliable color data for a wide range of samples. The long path-length cell chamber also allows the measurement of extremely unsaturated, light samples and also color scales which are defined with long path lengths including the Lovibond RYBN and AOCS Tintometer™ color. The instruments remove all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment.
- Color Scales: Saybolt Color, ASTM Color, Pt-Co/Hazen/APHA Colour, Gardner ASTM D1544 Color, Lovibond RYBN, IP Units, CIE Values, Spectral Data
- Available with integrated RCMSi technology for remote calibration
- Automatic and non-subjective color measurement
- Consistent data compliant with international standards
- Rugged, chemically resistant, steel construction
- Easy maintenance with removable sample chamber
- Ability to handle hot samples with high melting points
- Extensive and flexible choice of color scales
- Remote upgrade capability
- Calculation and description of off-hue status
- Supplied with color control software for data analysis
- Conformance standard, cells and spare bulb included
- Output conforming to GLP including date, time, sample and user ID
- Accommodates a wide range of sample cells and tubes
- Wide range of accessories is available (e.g. thermal printer)
- 6 in. (153mm) sample chamber guarantees compliance with AOCS, ISO and ASTM standards
- Optional integrated heater unit, up to 95°C
Compliance
Complies with AOCS, ISO and ASTM standards.
Specifications
Yes | |
100,000+ Measurements | |
7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17 cm) | |
Tungsten Halogen | |
90/240 V | |
Fuels and waxes | |
17 cm | |
7.71 in. | |
Textured Fabricated Steel | |
16.9 lb. | |
20.27 in. |
CE, RoHS, WEEE | |
Backlit LCD | |
English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese | |
10 nm | |
420 to 710 nm | |
6.69 in. | |
Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells | |
19.6 cm | |
1 x 10, 1 x 33, 1 x 100 mm | |
7.7 kg | |
51.5 cm |