Please login to your online account to display your discounted pricing

Lovibond™ PFXi-995 Colorimeter: Oils, Chemicals and Derivatives


High-precision, automatic spectrophotometer for objective color measurement

Manufacturer: lovibond™  ORB1379951

 View more versions of this product

Catalog No. 09-053-399

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Bandwidth 10nm
Calibration Yes
Data Storage 100,000+ Measurements
Width (Metric) 51.5cm
Display Type Backlit LCD
Wavelength 420 to 710nm
Voltage 90 to 240VAC
Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
Weight (Metric) 7.7kg
Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)
For Use With (Application) Transparent samples
Connections USB, LAN, RS232
Pathlength 1 x 10, 1 x 100 mm
Material Fabricated Steel with tough, textured paint finish
Certifications/Compliance CE, RoHS, WEEE
Incident Light Source Tungsten Halogen
Width (English) 20.27 in.
Weight (English) 16.9 lb.
Height (Metric) 17cm
Length (English) 7.71 in.
Height (English) 6.69 in.
Length (Metric) 19.6cm