Please login to your online account to display your discounted pricing

Lovibond™ PFXi-995 Colorimeter: Oils, Chemicals and Derivatives

High-precision, automatic spectrophotometer for objective color measurement

Specifications

Bandwidth 10nm
Calibration Yes
Certifications/Compliance CE, RoHS, WEEE
Connections USB, LAN, RS232
Data Storage 100,000+ Measurements
View More Specs
Products
Catalog Number Mfr. No. Includes Price Quantity    

09-053-399

 
lovibond™
ORB1379951
Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

09-053-400

 
lovibond™
ORB1379951H
Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells, factory installed heater CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Bandwidth 10nm
Calibration Yes
Certifications/Compliance CE, RoHS, WEEE
Connections USB, LAN, RS232
Data Storage 100,000+ Measurements
Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)
Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
Voltage 90 to 240VAC
Weight (English) 16.9 lb.
Weight (Metric) 7.7kg
Display Type Backlit LCD
For Use With (Application) Transparent samples
Incident Light Source Tungsten Halogen
Material Fabricated Steel with tough, textured paint finish
Pathlength 1 x 10, 1 x 100 mm
Wavelength 420 to 710nm

Accurate, highly efficient spectrophotometer for optically clear samples meets the demand for consistent and reliable color data for a wide range of samples. The long path-length cell chamber also allows the measurement of extremely unsaturated, light samples and also color scales which are defined with long path lengths including the Lovibond RYBN and AOCS Tintometer™ color. The instrument removes all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment.

  • Color Scales: Lovibond RYBN, AOCS-Tintometer, Gardner, Pt-Co/Hazen/APHA, FAC, Chlorophyll A and B, beta Carotene, Iodine, Hess-Ives Color Units, Klett (blue filter KS-42), Kreis Value (rancidity), CIE Values, Spectral Data
  • Automatic and nonsubjective color measurement
  • Consistent data compliant with international standards
  • Rugged, chemically resistant, steel construction
  • Easy maintenance with removable sample chamber
  • Ability to handle hot samples with high melting points
  • Extensive and flexible choice of color scales
  • Remote upgrade capability
  • Calculation and description of off-hue status
  • Supplied with color control software for data analysis
  • Conformance standard, cells and spare bulb included
  • Output conforming to GLP including date, time, sample and user ID
  • Accommodates a wide range of sample cells and tubes
  • Wide range of accessories is available (e.g. thermal printer)
  • 6 in. (153mm) sample chamber guarantees compliance with AOCS, ISO and ASTM standards
  • Available with integrated RCMSi technology for remote calibration
  • Optional integrated heater unit, up to 95°C

Complies with AOCS, ISO and ASTM standards.