Please login to your online account to display your discounted pricing

Lovibond™ PFXi-995 Colorimeter: Oils, Chemicals and Derivatives


High-precision, automatic spectrophotometer for objective color measurement

Manufacturer: lovibond™  ORB1379951H

 View more versions of this product

Catalog No. 09-053-400

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)
Display Type Backlit LCD
Height (English) 6.69 in.
Height (Metric) 17cm
Incident Light Source Tungsten Halogen
Length (English) 7.71 in.
Length (Metric) 19.6cm
Voltage 90 to 240VAC
Weight (English) 16.9 lb.
Weight (Metric) 7.7kg
Width (English) 20.27 in.
Width (Metric) 51.5cm
Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells, factory installed heater
Operating Temperature Range 95°C
Wavelength 420 to 710nm
Certifications/Compliance CE, RoHS, WEEE
Bandwidth 10nm
Calibration Yes
Connections USB, LAN, RS232
Data Storage 100,000+ Measurements
For Use With (Application) Transparent samples
Material Fabricated Steel with tough, textured paint finish
Pathlength 1 x 10, 1 x 100 mm