Please login to your online account to display your discounted pricing

Lovibond™ PFXi-950/P Colorimeter: Petroleum Oils and Waxes

High-precision, automatic spectrophotometer for objective color measurement

Specifications

Bandwidth 10nm
Calibration Yes
Certifications/Compliance CE, RoHS, WEEE
Connections USB, LAN, RS232
Data Storage 100,000+ Measurements
View More Specs
Products
Catalog Number Mfr. No. Product Type Price Quantity    

09-053-415

 
tintometer inc.
ORB1379502
Colorimeter CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

09-053-416

 
tintometer inc.
ORB1379502H
Colorimeter, Heated CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Bandwidth 10nm
Calibration Yes
Certifications/Compliance CE, RoHS, WEEE
Connections USB, LAN, RS232
Data Storage 100,000+ Measurements
Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)
Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
Voltage 90 to 240VAC
Weight (English) 16.9 lb.
Weight (Metric) 7.7kg
Display Type Backlit LCD
For Use With (Application) Fuels and waxes
Incident Light Source Tungsten Halogen
Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
Material Fabricated Steel with tough, textured paint finish
Pathlength 1 x 10, 1 x 33, 1 x 100 mm
Wavelength 420 to 710nm

Accurate, highly efficient spectrophotometers for optically clear samples that meet the demand for consistent and reliable color data for a wide range of samples. The long path-length cell chamber also allows the measurement of extremely unsaturated, light samples and also color scales which are defined with long path lengths including the Lovibond RYBN and AOCS Tintometer™ color. The instruments remove all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment.

  • Color Scales: Saybolt Color, ASTM (D1500) Color, Pt-Co/Hazen/APHA Color, CIE Values, Spectral Data]
  • Available with integrated RCMSi technology for remote calibration
  • Automatic and non-subjective color measurement
  • Consistent data compliant with international standards
  • Rugged, chemically resistant, steel construction
  • Easy maintenance with removable sample chamber
  • Ability to handle hot samples with high melting points
  • Extensive and flexible choice of color scales
  • Remote upgrade capability
  • Calculation and description of off-hue status
  • Supplied with color control software for data analysis
  • Conformance standard, cells and spare bulb included
  • Output conforming to GLP including date, time, sample and user ID
  • Accommodates a wide range of sample cells and tubes
  • Wide range of accessories is available (e.g. thermal printer)
  • 6 in. (153mm) sample chamber guarantees compliance with AOCS, ISO and ASTM standards
  • Optional integrated heater unit, up to 95°C

Complies with AOCS, ISO and ASTM standards.