Please login to your online account to display your discounted pricing

Lovibond™ PFXi-950/P Colorimeter: Petroleum Oils and Waxes


High-precision, automatic spectrophotometer for objective color measurement

Manufacturer: tintometer inc.  ORB1379502H

 View more versions of this product

Catalog No. 09-053-416

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Bandwidth 10nm
For Use With (Application) Fuels and waxes
Weight (Metric) 7.7kg
Display Type Backlit LCD
Width (Metric) 51.5cm
Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)
Calibration Yes
Pathlength 1 x 10, 1 x 33, 1 x 100 mm
Voltage 90 to 240VAC
Incident Light Source Tungsten Halogen
Operating Temperature Range 95°C
Height (English) 6.69 in.
Material Fabricated Steel with tough, textured paint finish
Data Storage 100,000+ Measurements
Length (English) 7.71 in.
Width (English) 20.27 in.
Weight (English) 16.9 lb.
Height (Metric) 17cm
Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
Product Type Colorimeter, Heated
Length (Metric) 19.6cm
Connections USB, LAN, RS232
Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
Certifications/Compliance CE, RoHS, WEEE
Wavelength 420 to 710nm