Please login to your online account to display your discounted pricing

Lovibond™ PFXi-950/P Colorimeter: Petroleum Oils and Waxes


High-precision, automatic spectrophotometer for objective color measurement

Manufacturer: tintometer inc.  ORB1379502

 View more versions of this product

Catalog No. 09-053-415

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Colorimeter
Length (English) 7.71 in.
Incident Light Source Tungsten Halogen
Data Storage 100,000+ Measurements
Display Type Backlit LCD
Bandwidth 10nm
Weight (Metric) 7.7kg
Connections USB, LAN, RS232
Wavelength 420 to 710nm
Material Fabricated Steel with tough, textured paint finish
Pathlength 1 x 10, 1 x 33, 1 x 100 mm
Certifications/Compliance CE, RoHS, WEEE
Width (Metric) 51.5cm
Length (Metric) 19.6cm
Voltage 90 to 240VAC
For Use With (Application) Fuels and waxes
Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
Calibration Yes
Weight (English) 16.9 lb.
Width (English) 20.27 in.
Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
Height (Metric) 17cm
Height (English) 6.69 in.
Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)