Please login to your online account to display your discounted pricing

Lovibond™ PFXi-950 Colorimeter: Chemicals, Edible Oils and Fats


High-precision, automatic spectrophotometer for objective color measurement

Manufacturer: lovibond™  ORB1379501

 View more versions of this product

Catalog No. 09-053-401

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Dimensions (L x W x H) 16.14 x 20.27 x 6.69 in. (41 x 51.5 x 17cm)
Display Type Backlit LCD
Height (English) 6.69 in.
Height (Metric) 17cm
Incident Light Source Tungsten Halogen
Length (English) 16.14 in.
Length (Metric) 41cm
Voltage 90 to 240VAC
Weight (English) 16.9 lb.
Weight (Metric) 7.7kg
Width (English) 20.27 in.
Width (Metric) 51.5cm
Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
Wavelength 420 to 710nm
Certifications/Compliance CE, RoHS, WEEE
Bandwidth 10nm
Calibration Yes
Connections USB, LAN, RS232
Data Storage 100,000+ Measurements
For Use With (Application) Chemicals, oils and fats
Material Fabricated Steel with tough, textured paint finish
Pathlength 1 x 10, 1 x 1, 1 x 5.25 in.