missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Lovibond™ PFXi-950 Colorimeter: Chemicals, Edible Oils and Fats
High-precision, automatic spectrophotometer for objective color measurement
Supplier: Lovibond™ 1379501H
Description
Accurate, highly efficient spectrophotometers for optically clear samples that meet the demand for consistent and reliable color data for a wide range of samples. The long path-length cell chamber also allows the measurement of extremely unsaturated, light samples and also color scales which are defined with long path lengths including the Lovibond RYBN and AOCS Tintometer™ color. The instruments remove all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment.
- Color Scales: Lovibond RYBN, AOCS-Tintometer Color, Gardner Color, CIE Values, Spectral Data
- Available with integrated RCMSi technology for remote calibration
- Automatic and non-subjective color measurement
- Consistent data compliant with international standards
- Rugged, chemically resistant, steel construction
- Easy maintenance with removable sample chamber
- Ability to handle hot samples with high melting points
- Extensive and flexible choice of color scales
- Remote upgrade capability
- Calculation and description of off-hue status
- Supplied with color control software for data analysis
- Conformance standard, cells and spare bulb included
- Output conforming to GLP including date, time, sample and user ID
- Accommodates a wide range of sample cells and tubes
- Wide range of accessories is available (e.g. thermal printer)
- 6 in. (153mm) sample chamber guarantees compliance with AOCS, ISO and ASTM standards
- Optional integrated heater unit, up to 95°C
Compliance
Complies with AOCS, ISO and ASTM standards.
Specifications
Yes | |
USB, LAN, RS232 | |
Backlit LCD | |
English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese | |
10 nm | |
420 to 710 nm | |
6.69 in. | |
Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells, factory installed heater | |
19.6 cm | |
95°C | |
16.9 lb. | |
20.27 in. |
CE, RoHS, WEEE | |
100,000+ Measurements | |
7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17 cm) | |
Tungsten Halogen | |
90/240 V | |
Chemicals, oils and fats | |
17 cm | |
7.71 in. | |
Textured Fabricated Steel | |
1 x 10, 1 x 1, 1 x 5.25 in. | |
7.7 kg | |
51.5 cm |