missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Lovibond™ PFXi-880/IP17 Colorimeter: Petroleum Oils and Fuels

High-precision, automatic spectrophotometer for objective color measurement

Supplier:  Lovibond™ 1378804

 View more versions of this product

Catalog No. 09-053-413

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Accurate, highly efficient spectrophotometers for optically clear samples that meet the demand for consistent and reliable color data for a wide range of samples. The long path-length cell chamber also allows the measurement of extremely unsaturated, light samples and also color scales which are defined with long path lengths including the Lovibond RYBN and AOCS Tintometer™ color. The instruments remove all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment.

  • For petroleum oils and fuels (IP17 Methods A, B)
  • Color Scales: IP Units, Lovibond RYBN Color, CIE Values, Spectral Data
  • Available with integrated RCMSi technology for remote calibration
  • Automatic and non-subjective color measurement
  • Consistent data compliant with international standards
  • Rugged, chemically resistant, steel construction
  • Easy maintenance with removable sample chamber
  • Ability to handle hot samples with high melting points
  • Extensive and flexible choice of colour scales
  • Remote upgrade capability
  • Calculation and description of off-hue status
  • Supplied with color control software for data analysis
  • Conformance standard, cells and spare bulb included
  • Output conforming to GLP including date, time, sample and user ID
  • Accommodates a wide range of sample cells and tubes
  • Wide range of accessories is available (e.g. thermal printer)
  • 6 in. (153mm) sample chamber guarantees compliance with AOCS, ISO and ASTM standards
  • Optional integrated heater unit, up to 95°C

Compliance

Complies with AOCS, ISO and ASTM standards.

Specifications

Specifications

Yes
USB, LAN, RS232
Backlit LCD
IP17
Tungsten Halogen
Colorimeter
420 to 710 nm
6.69 in.
Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
19.6 cm
1 x 1, 1 x 6 in.
7.7 kg
51.5 cm
CE, RoHS, WEEE
100,000+ Measurements
7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17 cm)
English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese
10 nm
90/240 V
Petroleum oils and fuels
17 cm
7.71 in.
Textured Fabricated Steel
16.97 lb.
20.27 in.
SDS
Documents

Documents

Promotions

Promotions