Please login to your online account to display your discounted pricing

Lovibond™ PFX-880L Colorimeter: Oils, Fats, Waxes and Transparent Liquids


High-precision, automatic spectrophotometer for objective color measurement

Manufacturer: lovibond™  ORB1378801H

 View more versions of this product

Catalog No. 09-053-404

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Colorimeter, Heated
Height (English) 6.69 in.
Incident Light Source Tungsten Halogen
Length (English) 7.71 in.
Voltage 90 to 240VAC
Weight (English) 16.97 lb.
Width (Metric) 51.5cm
Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
Certifications/Compliance CE, RoHS, WEEE
Bandwidth 10nm
Calibration Yes
Connections USB, LAN, RS232
Data Storage 100,000+ Measurements
For Use With (Application) Edible oils, fats and transparent liquids
Material Fabricated Steel with tough, textured paint finish
Pathlength 1 x 1, 1 x 5.25 in.
Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)
Display Type Backlit LCD
Height (Metric) 17cm
Length (Metric) 19.6cm
Weight (Metric) 7.7kg
Width (English) 20.27 in.
Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
Wavelength 420 to 710nm