Please login to your online account to display your discounted pricing

Lovibond™ PFX-880L Colorimeter: Oils, Fats, Waxes and Transparent Liquids


High-precision, automatic spectrophotometer for objective color measurement

Manufacturer: lovibond™  ORB1378801

 View more versions of this product

Catalog No. 09-053-403

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Colorimeter
Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)
Connections USB, LAN, RS232
Voltage 90 to 240VAC
Width (Metric) 51.5cm
Bandwidth 10nm
Certifications/Compliance CE, RoHS, WEEE
Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
Wavelength 420 to 710nm
Incident Light Source Tungsten Halogen
Weight (English) 16.97 lb.
Length (Metric) 19.6cm
Material Fabricated Steel with tough, textured paint finish
For Use With (Application) Edible oils, fats and transparent liquids
Calibration Yes
Pathlength 1 x 1, 1 x 5.25 in.
Data Storage 100,000+ Measurements
Display Type Backlit LCD
Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
Width (English) 20.27 in.
Height (English) 6.69 in.
Weight (Metric) 7.7kg
Length (English) 7.71 in.
Height (Metric) 17cm