Please login to your online account to display your discounted pricing

Lovibond™ PFX-880/S Colorimeter: Sugar Solutions and Syrups


High-precision, automatic spectrophotometer for objective color measurement

Manufacturer: lovibond™  ORB138880

 View more versions of this product

Catalog No. 09-053-378

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Colorimeter
Height (English) 6.69 in.
Length (Metric) 19.6cm
Voltage 90 to 240VAC
Width (Metric) 51.5cm
Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
Wavelength 420 to 710nm
Bandwidth 10nm
Calibration Yes
Connections USB, LAN, RS232
Data Storage 100,000+ Measurements
Pathlength 1 x 100 mm
Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)
Display Type Backlit LCD
Height (Metric) 17cm
Incident Light Source Tungsten Halogen
Length (English) 7.71 in.
Weight (English) 16.97 lb.
Weight (Metric) 7.7kg
Width (English) 20.27 in.
Certifications/Compliance CE, RoHS, WEEE
For Use With (Application) Sugar solutions and syrups
Material Fabricated Steel with tough, textured paint finish