Please login to your online account to display your discounted pricing

Lovibond™ PFX-880/AT Colorimeter: Mineral Oils, Waxes and Petrochemicals


High-precision, automatic spectrophotometer for objective color measurement

Manufacturer: lovibond™  ORB1378802H

 View more versions of this product

Catalog No. 09-053-406

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Colorimeter, Heated
Incident Light Source Tungsten Halogen
Weight (English) 16.97 lb.
Width (Metric) 51.5cm
Bandwidth 10nm
Calibration Yes
Data Storage 100,000+ Measurements
For Use With (Application) Edible oils and fats
Material Fabricated Steel with tough, textured paint finish
Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)
Display Type Backlit LCD
Height (English) 6.69 in.
Height (Metric) 17cm
Length (English) 7.71 in.
Voltage 90 to 240VAC
Weight (Metric) 7.7kg
Width (English) 20.27 in.
Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
Wavelength 420 to 710nm
Certifications/Compliance CE, RoHS, WEEE
Connections USB, LAN, RS232
Pathlength 1 x 1, 1 x 5.25 in.
Length (Metric) 19.6cm