Please login to your online account to display your discounted pricing

Lovibond™ PFX-880/AT Colorimeter: Mineral Oils, Waxes and Petrochemicals


High-precision, automatic spectrophotometer for objective color measurement

Manufacturer: lovibond™  ORB1378802

 View more versions of this product

Catalog No. 09-053-405

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Colorimeter
Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)
Calibration Yes
Material Fabricated Steel with tough, textured paint finish
For Use With (Application) Edible oils and fats
Incident Light Source Tungsten Halogen
Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
Length (Metric) 19.6cm
Length (English) 7.71 in.
Height (Metric) 17cm
Bandwidth 10nm
Data Storage 100,000+ Measurements
Pathlength 1 x 1, 1 x 5.25 in.
Connections USB, LAN, RS232
Certifications/Compliance CE, RoHS, WEEE
Voltage 90 to 240VAC
Wavelength 420 to 710nm
Languages English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
Width (Metric) 51.5cm
Display Type Backlit LCD
Width (English) 20.27 in.
Weight (English) 16.97 lb.
Height (English) 6.69 in.
Weight (Metric) 7.7kg