missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Lovibond™ ET 740 and ET 750 - Laboratory Floc / Jar Tester

Flocculation Testers (also known as Jar Testers) are designed for a range of applications - such as testing the efficiency of flocculation or precipitation agents

Manufacturer:  Lovibond™ 2419155

 View more versions of this product

Catalog No. 15-398-557



Includes: Power Supply with US, EU and UK adapter. Instruction Manual.

Requires : 1,000 mL beakers, Low form

Description

Description

Continuously variable stirring speed (lab versions only.)

  • Digital display of stirring RPM.
  • Timer function.
  • Illuminated back panel.
  • Height adjustment option for the stirring blades during operation.
  • Date and Time.

Floc Testers are not supplied with beakers. Please purchase from a laboratory products supplier.

Specifications

Specifications

25.5 x 13.5 x 10.25 in. (64.7 x 34.2 x 26.03cm)
For a range of applications such as testing the efficiency of flocculation or precipitation agents
Laboratory Flocculation Tester
10.25 in.
50/60Hz
64.7cm
26.8 lb.
13.5 in.
115/230V 50/60Hz
Power supply with US, EU and UK adapter, instruction manual
1 Revolution
26.03cm
25.5 in.
115/230V
12.1kg
34.2cm
Documents