Please login to your online account to display your discounted pricing

Lovibond™ Cover Glasses for Counting Chambers

Fit all popular counting chambers

Manufacturer: lovibond™  ORB146OFS

 View all options for this product

Catalog No. 02-671-30


Description & Specifications


Shape Octagonal
Thickness (Metric) 0.4 to 0.6mm
Thickness (English) 0.016 to 0.024 in.
Length (Metric) 20.3mm
Width (Metric) 26mm
For Use With (Equipment) For counting chamber
Length (English) 0.8 in.
Width (English) 1 in.
Material Glass
Dimensions (L x W) 0.8 x 1 in. (20.3 x 26mm)

Edges polished for handling safety.

  • Precision cut from extra-hard, alkali-free optical-quality glass
  • Polished thickness and flatness for exact sample volume