Please login to your online account to display your discounted pricing

Lovibond™ Cover Glasses for Counting Chambers

Fit all popular counting chambers

$118.20 - $118.20

Specifications

Dimensions (L x W) 0.8 x 1 in. (20.3 x 26mm)
Length (Metric) 20.3mm
Thickness (English) 0.016 to 0.024 in.
Thickness (Metric) 0.4 to 0.6mm
Width (Metric) 26mm
View More Specs
Products
Catalog Number Mfr. No. For Use With (Equipment) Shape Price Quantity    

02-671-30

 
lovibond™
ORB146OFS
For counting chamber Octagonal Pack of 12 Each for $118.20
Case of 12 Pack for $1,418.40
Description & Specifications

Specifications

Dimensions (L x W) 0.8 x 1 in. (20.3 x 26mm)
Length (Metric) 20.3mm
Thickness (English) 0.016 to 0.024 in.
Thickness (Metric) 0.4 to 0.6mm
Width (Metric) 26mm
Length (English) 0.8 in.
Material Glass
Width (English) 1 in.

Edges polished for handling safety.

  • Precision cut from extra-hard, alkali-free optical-quality glass
  • Polished thickness and flatness for exact sample volume

0.8L × 1 in.W (20 × 26mm)
Thickness: 0.016 to 0.024 in. (0.4 to 0.6mm)