missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Lockout Tagout Tags: NO HACER FUNCIONAR DO NOT OPERATE Maintenance Department
Heavy Duty Polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations.
$21.59 - $85.43
Specifications
Product Type | Tag |
---|---|
Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 |
Quantity | 25 Pk. |
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
19-113-199
|
Brady™
133545 |
Heavy-duty Polyester (B-837) |
Pack of 25 Each for $85.43
|
|
|||||
19-113-201
|
Brady™
133547 |
Paper Cardstock |
Pack of 25 Each for $21.59
|
|
|||||
19-113-200
|
Brady™
133546 |
Economy Polyester (B-851) |
Pack of 25 Each for $60.30
|
|
|||||
Description
- Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
- Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
- Excellent chemical, oil and water resistance
- Service temperature of -40°F to 176°F (-40°C to 80°C)
Specifications
Tag | |
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 | |
25 Pk. |