missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMS-Z400 Series Advanced Stereo Zoom Microscope System

The LMS-Z400 is the ideal scope for demanding life science research and laboratory applications. High-end features including high N.A. Plan Apochromatic optics, a 12.5:1 zoom ratio, and ergonomic tilting trinocular head all combine to offer both high resolution images and comfort.

Manufacturer:  Laxco™ LMSZ400B2

 View more versions of this product

Catalog No. LMSZ400B2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Zoom Body:

  • 12.5:1 Zoom Ratio (0.8x-8x zoom)
  • Standard magnification: 8x-100x (with 1x objective)
  • Single objective or rotating double objective nosepiece options
  • Tilting trinocular head, 5°-45° inclination, Interpupillary adjustment: 50mm-76mm
  • 10x/23mm widefield high eyepoint eyepieces standard, diopter adjustment ± 5
  • Combines a wide field of view, large zoom ratio, high N.A, and long working distance
  • Click-stop for precise and repeatable magnification
  • Aperture diaphragm
  • Coarse/Fine coaxial focus system, coarse range: 50mm, fine precision: 2um
  • Custom configurations and accessories available

Optics

  • 1x or 2x Apochromatic common main objective
  • 10x/23mm widefield high eyepoint eyepieces standard
  • Galilean, infinity parallel optical system
  • Tilting trinocular head, 5°-55° inclination, 100:0/0:100 light split
  • Combines a wide field of view, large zoom ratio, high N.A, and long working distance
  • Working distance:  1x: 78mm, 2x: 20mm
  • Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
  • Diopter adjustable eyepieces (range: ± 5), allows adjustment for user specific eyesight
  • Interpupillary adjustment: 50mm-76mm
  • Zoom body with click-stop for precise and repeatable magnification
  • Aperture diaphragm
  • Custom configurations and accessories available
Stand/Base Options:
BL10: LED Low Profile Transmitted Stand
  • Ultra-thin base
  • Lower illumination: 5w multi-LED
  • Adjustable LED color temperature: 3000K-5600K
BL10: LED Transmitted Illumination Stand
  • Transmitted illumination base
  • 360° rotating mirror for adjustable contrast 
  • 5w LED external illuminator with single fiber light guide
  • Color Temperature: 5000K-5500K
  • Lower illumination: 5w multi-LED
  • Adjustable LED color temperature: 3000K-5600K

Warranty

5 year mechanical/optical defects, 1 year electrical

Specifications

Specifications

Stereo Microscope
50/60Hz
100V to 240V
LMS-Z400 Series
8x to 100x
23mm
10x/23mm
8x-100x
45.7cm x 25.4cm x 48.3cm
5 year mechanical/optical defects, 1 year electrical
Head, Stand, Eyepieces, Power Cord
life science, research, academia, industrial
Galilean Optical System
Plan
1
Tilting Trinocular
1-position
100V-240V
Documents