missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMS-S2 Series Fixed Magnification Stereo Microscope System

The LMS-S2 series features a fixed, dual magnification optical system, high-quality optics, and user-friendly controls ideal for entry level and academic applications. Multiple magnification, base, and illuminations options allow you to choose the configuration that best fits your needs.

Manufacturer:  Laxco™ LMSS2103LS200LED

 View more versions of this product

Catalog No. S2103LS200L



Description

Description

Optics

  • 1x/3x or 2x/4x fixed objective configurations
  • Standard magnification: 10x/30x or 20x/40x
  • Auxiliary objectives available to expand magnification
  • 10x/23mm widefield high eyepoint eyepieces standard
  • Binocular head
  • Coated optics produce a flat field of view, excellent depth of field and contrast,  and high resolution
  • 45°inclined viewing head for comfortable viewing
  • Diopter adjustable eyetubes (range ± 5), allows adjustment for user specific eyesight
  • Interpupillary adjustment: 54mm-76mm

 

Stand/Base Options

LS100: Plain Stand

  • Compact, low-profile base
  • No illumination

LS200: Halogen Transmitted/Reflected Stand

  • Compact base
  • Upper illumination: halogen
  • Lower illumination: halogen

LS200LED: LED Transmitted/Reflected Stand

  • Compact base
  • Upper illumination: LED
  • Lower illumination: LED

LS300: LED Low Profile Transmitted/Reflected Stand

  • Compact, low-profile base
  • Upper illumination: LED
  • Lower illumination: LED

Warranty

5 year mechanical/optical defects, 1 year electrical

Specifications

Specifications

Stereo Microscope
30.5cm
Head, Stand, Eyepieces, Power cord
10.2cm
LMS-S2 Series
1x, 3x
23mm
10x/23mm
15.2cm
100V-240V
5 year mechanical/optical defects, 1 year electrical
50/60Hz
100V to 240V
Life science, Research, Academia, Industrial
Compact base
Plan
1
Binocular
Upper Illumination: LED, Lower Illumination: LED
Documents